Beli bit screw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NAC Bit for Tapping Screwatribut:
- Hardness: G
- Blade Edge: (+)2
- HIOS Bit for Electric Screwdriveratribut:
- Finish Material: Exclusive bit material
- TRUSCO Bit Screw Stepped for Pneumatic and Electric PowerDeskripsi:-Double protrusions formed on the surface to be mated with screws strikes the screw.-We are using original special alloy steel and demonstrate excellent durability.-Electroless nickel finish whose surface is hard and uniform and strong against rust.atribut:
- Blade Edge: (+)2
- Snap-on Standard Torque Adaptor 3/8inchatribut:
- Style: 12-point
- Dimension E, Length, Ctr. to Ctr. (inch): 2
- Country of Origin: USA
- Dimension B, Head Dia., Square End (inch): 0.75
- Dimension D, Head Depth (inch): 7/16
- Finish: Chrome
- TRUSCO Insulated Screwdriver Nut (Obeng Insulasi)Deskripsi:-1000V insulation specification-IEC60900 standard product.-Grip design based on ergonomics was adopted.-With safety sign. -Suitable for work such as electric and communication facility construction.-Shaft part is entirely quenched.atribut:
- Shaft Length: 125mm
- Total Length: 235mm
- Purpose of Use: Suitable for work such as electric and communication facility construction.
- TEKIRO Hexagonal Bit Socket (Mata Sock Hexagonal)Deskripsi:TEKIRO MAGNETIC HEx NUT 6x65 MM / MATA ROOFING / ALAT PERKAKASKODE : SD-MH1406ORIGINAL TEKIROTekiro Magnetic Hex Nut Biasa sering digunakan pada pengerjaan pamsangan baja ringan / besi hollo.Fungsi : Untuk memasang dan melepas nut/baut denga ukuran 6mmMaterial : Chrome VanadiumDimensi : 65mm 11mm 6mmatribut:
- Material: Chrome Vanadium
- Vessel Bit Magnetizer/Demagnetizer (Pemagnet Obeng)Deskripsi:-Attach to the bit or screwdriver for magnetizing with a powerful magnetic force.-A powerful magnet firmly catches long coarse thread screw as well.-Magnetizable and demagnetizable.atribut:
- Total Length (mm): 27
- HIOS Phillips Bitatribut:
- Tip Shape: Plus (+)
- Double-headed Function: One Head
- BROWN(Hirai Tool) Bit Impact Screw CatchDeskripsi:-Work can be done without dropping screw in places where magnets don't work.(PAT.)-A 6.35mm bit for 14.4V rechargeable impact screwdriver-A slim type with a tip shank diameter of φ4.3mm.atribut:
- Blade Edge: (+)No.2
- Shaft Length: 90mm
- Total Length: 115mm
- Vessel Torx Bit Tamper Proof (Mata Obeng)Deskripsi:It is a screw dedicated bit for Torx which is often used in automobile-related fieldsThere is a round hole anti-tempering preventation
- Star-M No.33 Screw Bit T-Bit Manual L=150mm (Bit Bor Kayu)atribut:
- Size (mm): 5
- Makita Screw Bit With Socket AdapterDeskripsi:MAKITA D-67642: 32-piece screwdriver bit set with 1/2” adapter.MAKITA 32-piece drill bit, screwdriver, and accessory set, model D-67642. Compatible with most standard drills, it includes various screwdriver bits and drill bits for metal (steel), concrete, wood, and countersink bits. Packaged in a convenient plastic case for easy portability.The set includes:• PH0, 2xPH1, 4xPH2, 2xPH3 x 25mm• 2xPZ1, 3xPZ2, PZ3 x 25mm• SL4.0, SL6.0 x 25mm• T10, T15, 2xT20, 2xT25, T27, T30, T40 x 25mm• H3, H4, H5, H6 x 25mm• Sleeve chuck bit holder• SQ1/2”atribut:
- Number of Pieces: 32
- NAC Driver Socket MSDeskripsi:-Magnet inside the socket slides. This is optimum for tightening when bolt clearance is required.atribut:
- Insertion Dimension: 6.35mm
- NAC Hexagon SocketDeskripsi:-Short type.-Special steel with high durability is used for tightening with impact wrench.-Pin, ringatribut:
- Input Drive: 12.7mm
- Total Length: 50mm
- Accessories: Pin, ring
- PROTO Torque AdapterDeskripsi:These SAE box end torque adapters come with an enclosed head end that fits around and grips the entire head of the fastener while the opposite end can be attached to a torque wrench or ratchet handle. They allow a specific torque to be applied to a fastener that can't be accessed by a regular socket. These adapters come in SAE (inch) sizes.atribut:
- Material: Alloy Steel
- Drive Size (inch): 3/8
- Number of Points: 12
- NAC Bit Impact HolderDeskripsi:-It is a bit holder for impact-Driver bit of 6.35 mm shank can be used-Pin, ringatribut:
- Application Bit: B-30, B-40
- Method: Rubber
- Accessories: Pin, ring
- NAC Impact Bit HolderDeskripsi:-It is a bit holder for impact.-Driver bit of 6.35 mm shank can be used.-Pin, ringatribut:
- Application Bit: B-30
- Method: Knurlings
- Accessories: Pin, ring
- SATA Impact Deep Socket 1/2inch DR 6 PT Thin Wall (Mata Sock Impact)Deskripsi:34403T 1/2" Series Hexagonal Pneumatic Thin Wall Long Socket 10MM Product Description ● Made of chromium-molybdenum steel (Cr-Mo), cold forged, resistant to strong impact ● Thin wall design, suitable for use in small spaces ●
- NAC Universal Driver Socketatribut:
- Insertion Dimension: 6.35mm
- NAC Double Bitatribut:
- Blade Edge: (+)2
Daftar Harga bit screw Terbaru October 2026
| NAC Bit for Tapping Screw | Rp349.900 |
| HIOS Bit for Electric Screwdriver | Rp38.900 |
| TRUSCO Bit Screw Stepped for Pneumatic and Electric Power | Rp62.900 |
| Snap-on Standard Torque Adaptor 3/8inch | Rp799.900 |
| TRUSCO Insulated Screwdriver Nut (Obeng Insulasi) | Rp139.900 |
| TEKIRO Hexagonal Bit Socket (Mata Sock Hexagonal) | Rp77.900 |
| Vessel Bit Magnetizer/Demagnetizer (Pemagnet Obeng) | Rp139.900 |
| HIOS Phillips Bit | Rp429.900 |
| BROWN(Hirai Tool) Bit Impact Screw Catch | Rp94.900 |
| Vessel Torx Bit Tamper Proof (Mata Obeng) | Rp48.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/P102619012-1.jpg)
/aoP101000384-2.jpg)
/g4P102602580-3.jpg)

%20Bit%20Impact%20Screw%20Catch/P102764552-2.jpg)
/2uP102040102-2.jpg)
/4wP103774176-1.jpg)






/80P112190288-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)